Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for Snap Off Knife, fine material

Replacement blade for Snap Off Knife, fine material VB-10H

5.00 (2)
Item.#
05328942
Mfr.#
VB-10H
Package Qty.
1Pack(10Sheet)
Ship pack of
1
3.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.38, 0.38
Compatible
Point of a sword cutter, Cutting edge cutter
Weight (g)
30, 30
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of resin
5
From Japan
On 2015-10-27 09:53:26
Point of a sword think less chipping than NT.
This review is about item#05328942.
Phi Phi bands and paper
5
From Japan
On 2015-03-12 19:09:16
Mou I like about Hen used other guy !! I use this Is the best work (*'∇ `*)