Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cutting Mat Safety Base E
  • Cutting Mat Safety Base E
  • Cutting Mat Safety Base E

Cutting Mat Safety Base E LMO-7000

4.86 (7)
Item.#
05329161
Mfr.#
LMO-7000
Package Qty.
1Sheet
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Soft Type
Specification
3 mm thickness professional specification: 0.6 mm of elastic olefin system resin, 1.8 mm of hard olefin system resin, 0.6 mm of elastic olefin system resin.
Dimensions (Vetical x Horizontal x Thickness) (mm)
600x900x3
Color
Green
Weight (g)
1540
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
It is a cutting board rather than a cutting mat
5
From Japan
On 2018-03-02 15:22:16
I bought it with a long straight ruler. A large one item is easy to use, long objects are cut off in one stroke and there is no gap. The cutter gouge is also good, and it will not cut out as mats like a mat. Also, unlike mats, they stand on their own, so they can stand on the wall and store them. Is it because of its size or the possibility of becoming a separate transmission (another transport company) with other simultaneous purchase products is great. It is necessary to pay attention when cash on delivery payment.
This review is about item#5329161.
For use in cutting nylon fabric
5
From Japan
On 2017-12-05 15:22:08
It is very convenient to draw soon because the squares are attached. Thank you very much.
This review is about item#5329161.
Work table for desk protection
5
From Japan
On 2017-06-29 15:52:36
It is used as a cutter mat or on a desk for protection of a workbench for another use. I wanted a mat of a smaller size and because the squares on the surface were simple, I chose this product because I wanted a darker color.
This review is about item#5329134.
When cutting paper with a cutter knife
5
From Japan
On 2017-06-21 14:43:48
When using a cutter knife the paper can be cut cleanly. Sprinkle with lines that did not slide and hit a ruler. Also, the size of the mat, white line, dot are satisfied. Since it can be used on both sides, it lasts twice as long.
This review is about item#5329143.
Desk work
4
From Japan
On 2016-04-03 07:25:35
Is good. I am using it. I draw illustration and cut paper, it is a necessity to me. The price is also cheap and I appreciate it.
This review is about item#05329161.
Clerical work
5
From Japan
On 2014-06-13 13:33:20
It's not too big, it's handy with just the right size.
This review is about item#05329134.
For leather craft workshop work
5
From Japan
On 2013-05-10 01:28:56
I was just looking for a cutting mat of small size.
This review is about item#05329134.