Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Mat Safety Base, Hard

Cutting Mat Safety Base, Hard SM-2000H

4.60 (5)
Item.#
05329186
Mfr.#
SM-2000H
Package Qty.
1Sheet
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Hard type
Specification
3 mm professional specification: 2 layered structure of soft PVC1.0mm and hard PVC1.0mm
Weight (g)
620
Color
Green
Dimensions (Vetical x Horizontal x Thickness) (mm)
300x450x3
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Cutting work
5
From Japan
On 2017-01-04 21:14:27
Even when cutting it, there are no cut marks left. It can be cut smoothly, size is also easy to use just right.
This review is about item#5329186.
Used as underlay of work
4
From Japan
On 2014-03-12 01:01:01
I feel it is rather heavy, but I think that it is a product that is strong and lasts long. However, it is anxious that the warpage comes out slightly while using, and the stability on the desk tends to be damaged. I thought it would be better if the back side was a slip stopper.
When using a cutter. Underlay.
4
From Japan
On 2011-12-06 00:57:53
I used the same item thirty years ago. It will be a long-standing commodity. I think that the material has become harder than the previous one. It becomes underlay when writing. At the beginning of opening the smell of hard rubber system was a little worrisome.
This review is about item#05329177.
Model creation etc.
5
From Japan
On 2011-10-27 21:47:28
It is moderately hard and very easy to use. Also, is it scratch-resistant to the surface? It is beautiful like a brand new forever.
This review is about item#05329186.
Underlay when processing with a cutter knife.
5
From Japan
On 2011-03-17 16:41:53
It is slightly expensive. Just because quality seems good it is satisfactory. I think that the size of SS - 1000H is slightly larger than that of A4, so it will not bother to walk with me.
This review is about item#05329177.