Buy more than* S$200* and get FREE SHIPPING

  • Cutting Mat Safety Base

Cutting Mat Safety Base MM-3900

4.75 (4)
Item.#
05329204
Mfr.#
MM-3900
Package Qty.
1Sheet
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
450x620x3
Weight (g)
1230
Specification
3 mm professional specification: Soft PVC1.0mm, hard PVC1.0mm, and soft PVC1.0mm
Type
Soft Type
Color
Green
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used to make works of Cultonnage
5
From Japan
On 2017-06-15 23:01:37
Because it has a solid thickness, it was perfect for a carnage. Things I have used up to now have broken in about a year, but this seems to be useful for a long time.
This review is about item#5329204.
I will use it to make a piece of cartonnage.
5
From Japan
On 2017-06-15 15:41:16
Because it is thick and solid, it is very easy to use.
This review is about item#5329204.
We use it when cutting leather and cloth
4
From Japan
On 2015-09-25 16:02:46
It is very strong and big. We are selling a lot of small type, but we have not seen so much solidly so far. It is not easy to break, so I decided that I do not know where to procrastinate, but if I need another one, I would like to purchase this one.
This review is about item#05329204.
Cut and paste paper design
5
From Japan
On 2015-02-03 16:40:16
With the penetration of digitization, tools accompanying analog work like cutting and pasting are getting hard to obtain, it is saved by Monotaro san handling it
This review is about item#05329204.