Buy more than* S$200* and get FREE SHIPPING

  • Cutting Mat Safety Base, Soft

Cutting Mat Safety Base, Soft LM-7000

4.67 (3)
Item.#
05329213
Mfr.#
LM-7000
Package Qty.
1Sheet
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Soft type
Specification
3 mm professional specification: 3 layered structure of soft PVC1.0mm, hard PVC1.0mm, and soft PVC1.0mm
Dimensions (Vetical x Horizontal x Thickness) (mm)
620x900x3
Color
Green
Weight (g)
2300
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Paper cut on work
5
From Japan
On 2015-08-26 20:24:24
It is not just paper cutting, but because of the various designs, it is a problem if there is no such mat. I feel that there is less scratches than I used before.
This review is about item#05329213.
It is used to cut the paper band which is the material of the basket bag
4
From Japan
On 2015-06-05 01:28:01
I seem to be able to use it forever after it runs out. I recommended it to everyone at the workshop
This review is about item#05329195.
As a permanent rug of the desk
5
From Japan
On 2012-03-06 19:26:00
This really does not leave traces.
This review is about item#05329195.