Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Mat Safety Base

Cutting Mat Safety Base LT-7000

Item.#
05329256
Mfr.#
LT-7000
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Soft Type
Color
Translucent
Specification
3 mm professional specification: Soft PVC1.0mm, hard PVC1.0mm, and soft PVC1.0mm
Weight (g)
2200
Dimensions (Vetical x Horizontal x Thickness) (mm)
620x900x3