Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level Staff

Aluminum Level Staff K53 IIW

4.91 (11)
Item.#
05329825
Mfr.#
K53 IIW
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Dimension (m)
1.837
Number of Steps
3
Weight (kg)
1.6
2014 TRUSCO Published Page
2-2363
Overall Length (m)
5
Tape Width (mm)
47
TRUSCO Part Number
219-7227
Scale Specification
Table: 5mm unit scale 10mm Suffix number 1m unit yellowish color-coded back: 50 100mm unit scale color-coded red and white 1m unit
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Cross-sectional drawing of road etc.
5
From Japan
On 2018-04-12 17:11:28
It was a compact and easy to use light improvement point was not found.
This review is about item#5329816.
Photo shoot of field survey
5
From Japan
On 2017-12-06 17:03:13
It is capable of measuring 5 meters in height and its length after folding is about 1.2 meters, it is light and convenient to carry and loaded in a car is not bulky.
This review is about item#36938587.
Surveying / Recording Photo
5
From Japan
On 2017-10-18 16:40:06
Purchase to keep it yourself. It is light and easy to handle. I can not get into that deep place, so this is exactly right.
This review is about item#5329816.
On site measurement
5
From Japan
On 2017-09-04 18:08:45
Because it is a maker item, making is solid. Since I bought five stages, I am comfortable entering passenger cars. Because usability can be used normally, this price was a bargain.
This review is about item#36938587.
Leveling survey
5
From Japan
On 2016-07-12 16:45:48
I could use it without problems I think that it is a good cost performance product
This review is about item#05329825.
Field survey (sewage / water service)
5
From Japan
On 2016-05-11 09:09:51
The feeling I used is normal, but the price is cheap anyway and I am very satisfied.
This review is about item#05329816.
Measurement
4
From Japan
On 2016-03-08 14:42:26
It's affordable and it will be very helpful because it will arrive soon.
This review is about item#36938587.
Level surveying
5
From Japan
On 2014-07-23 13:28:08
Same day shipping was saved
This review is about item#36938587.
For surveying work
5
From Japan
On 2014-05-02 13:20:02
Carrying Others We are using it in high and low surveying, and we use it with no problem without any problems.
This review is about item#36938587.
Survey
5
From Japan
On 2014-04-03 14:01:26
I used it immediately, I am satisfied enough without any problem.
This review is about item#05329816.