Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A type Super line maker

A type Super line maker EFA-003

4.75 (4)
Item.#
05329861
Mfr.#
EFA-003
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outer Dimensions (Length L x Width W x Height H) (mm)
205x160x810
Capacity (kg)
4.4
Weight (kg)
2.6 (With lid)
Line Width (mm)
50
Material (Body)
Made of steel plate
Specification
For Hydrated lime
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Sorting line at material storage
5
From Japan
On 2018-01-20 18:17:35
First we were satisfied because we had relatively straight running stability. I am concerned about leakage of line material during carrying and storage.
This review is about item#5329861.
Parking lot drawing
4
From Japan
On 2017-06-11 08:27:38
I think that it is good that anyone can easily draw out. It would be even better if the price cheaper.
This review is about item#05329861.
Used as drawing a line of football ground court.
5
From Japan
On 2013-04-25 17:15:01
Because it wants to store compactly, it is convenient to fold it.
This review is about item#05329861.
Agricultural field Overall work,
5
From Japan
On 2010-11-12 09:11:04
We use the cultivated place of the cultivator for line work in the field work, I worked by tying the string, but since the cord hooks on the machine and it makes it disturbing, the work by pulling the line is very beautiful and efficient I am satisfied with my work.
This review is about item#05329861.