Buy more than* S$200* and get FREE SHIPPING

  • Point

Point TPGX110308

Item.#
05331523
Mfr.#
TPGX110308
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
3.18
Dimention D2 (phi mm)
3.5
Corner Radius Re (mm)
0.8
Breaker
None
Work Material
M (stainless steel)
Relief Angle (degree)
11
Dimention D1 (phimm)
6.35
Holes With/Whithout
Yes
Material
UP20M