Buy more than* S$200* and get FREE SHIPPING

  • Point

Point TPGX110308

Item.#
05331541
Mfr.#
TPGX110308
Package Qty.
1Box(10PC)
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
3.18
Dimention D2 (phi mm)
3.5
Material
NX2525
2014 TRUSCO Published Page
1-0614
Holes With/Whithout
Yes
Work Material
P (steel) / M (stainless steel) / K (cast iron)
Relief Angle (degree)
11
Dimention D1 (phimm)
6.35
TRUSCO Part Number
119-4283
Corner Radius Re (mm)
0.8
Breaker
None