|
- Item.#
- 05331557
- Mfr.#
- TPGX110308
- Package Qty.
- 1Box(10PC)
- Ship pack of
- 1
Item Feature
- Dimensions S1 (mm)
- 3.18
- Dimention D2 (phi mm)
- 3.5
- Type
- Positive
- Holes With/Whithout
- Available
- Material
- HTi10
- Shape
- 60-degree equilateral triangle
- Relief Angle (degree)
- 11
- Dimention D1 (phimm)
- 6.35
- Corner Radius Re (mm)
- 0.8
- Breaker
- Without
- TRUSCO Part Number
- 119-4313
- Work Material
- K (cast iron)/N (nonferrous metal)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought