Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert TPGX110304L

Item.#
05331663
Mfr.#
TPGX110304L
Package Qty.
1Box(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.4
Dimension D2 (mm)
3.5
Application
Finishing cutting
TRUSCO Part Number
119-4658
Dimensions S1 (mm)
3.18
Dimension D1 (mm)
6.35
Material
NX2525
Work Material
P(steel)/M(stainless steel)/K (cast iron)