Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point
  • Point
  • Point
  • Point

Point TPGX110304

Item.#
05331681
Mfr.#
TPGX110304
Package Qty.
1Box(10PC)
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
3.18
Dimention D2 (phi mm)
3.5
Type
Positive
Holes With/Whithout
Available
Material
UTi20T
Shape
60-degree equilateral triangle
Relief Angle (degree)
11
Dimention D1 (phimm)
6.35
Corner Radius Re (mm)
0.4
Breaker
Without
TRUSCO Part Number
119-4267
Work Material
P(steel)/M(stainless steel)/K (cast iron)