Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Point

Point TPGX110304

Item.#
05331724
Mfr.#
TPGX110304
Package Qty.
1Box(10PC)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
3.18
Dimention D2 (phi mm)
3.5
Material
NX2525
2014 TRUSCO Published Page
1-0614
Holes With/Whithout
Yes
Work Material
P (steel) / M (stainless steel) / K (cast iron)
Relief Angle (degree)
11
Dimention D1 (phimm)
6.35
TRUSCO Part Number
119-4241
Corner Radius Re (mm)
0.4
Breaker
None