Buy more than* S$200* and get FREE SHIPPING

  • Point

Point TPGX110304

Item.#
05331733
Mfr.#
TPGX110304
Package Qty.
1Box(10PC)
Ship pack of
1
84.36 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
3.18
Dimention D2 (phi mm)
3.5
Holes With/Whithout
Yes
Material
HTi10
2014 TRUSCO Published Page
1-0614
Work Material
K (cast iron) / N (non-ferrous metals)
Relief Angle (degree)
11
Dimention D1 (phimm)
6.35
Breaker
None
TRUSCO Part Number
119-4275
Corner Radius Re (mm)
0.4