Buy more than* S$200* and get FREE SHIPPING

  • Turning Insert

Turning Insert TPGX080204L

Item.#
05332302
Mfr.#
TPGX080204L
Package Qty.
1Box(10PC)
Ship pack of
1
95.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0614
Corner Height Tolerance (mm)
+/-0.025
Cutting Range
Finish cutting
Relief Angle (degree)
11
Dimension D2 (mm)
2.5
Pricision
G
Material
UTi20T
Inscribed Circle Tolerance (mm)
+/-0.025
Dimensions S1 (mm)
2.38
Breaker
L
Thickness Tolerance (mm)
+/-0.13
Dimension D1 (mm)
4.76
TRUSCO Part Number
119-4411
Work Material
Steel, stainless steel, cast iron