Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPGX080202L

Item.#
05332467
Mfr.#
TPGX080202L
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0614
Corner Height Tolerance (mm)
+/-0.025
Cutting Range
Finish cutting
Relief Angle (degree)
11
Dimension D2 (mm)
2.5
Pricision
G
Material
HTi10
Inscribed Circle Tolerance (mm)
+/-0.025
Dimensions S1 (mm)
2.38
Breaker
L
Thickness Tolerance (mm)
+/-0.13
Dimension D1 (mm)
4.76
TRUSCO Part Number
119-4089
Work Material
Cast iron, non-ferrous metal, heat-resistant alloy, titanium alloy