Buy more than* S$200* and get FREE SHIPPING

  • Point
  • Point
  • Point

Point TPGR160308L

Item.#
05332713
Mfr.#
TPGR160308L
Package Qty.
1Box(10PC)
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0613
TRUSCO Part Number
119-3619
Dimensions S1 (mm)
3.18
Cutting Range
Finish cutting
Dimention D1 (phimm)
9.525
Material
UTi20T
Corner Radius Re (mm)
0.8
Holes With/Whithout
None
Breaker
L
Work Material
P (steel) / M (stainless steel) / K (cast iron)