Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPGR160304L

Item.#
05332844
Mfr.#
TPGR160304L
Package Qty.
1Box(10PC)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
P(steel)/M(stainless )/K (cast iron)
Dimensions S1 (mm)
3.18
Application
Finishing cutting
TRUSCO Part Number
168-5686
Dimensions Re (mm)
0.4
Dimension D1 (mm)
9.525
Material
NX2525