Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160408-MA

Item.#
05335172
Mfr.#
TNMG160408-MA
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
9.525
Shape
60-degree equilateral triangle
Material
UE6020
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Relief Angle (degree)
0
Work Material
P (steel)
Type
Negative
Dimensions Re (mm)
0.8
Holes With/Whithout
Available
Dimension D2 (mm)
3.81