Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160404R-ES

4.00 (1)
Item.#
05335671
Mfr.#
TNMG160404R-ES
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.4
Holes With/Whithout
Available
Relief Angle (degree)
0
Dimension D1 (mm)
9.525
Shape
60-degree equilateral triangle
Type
Negative
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimension D2 (mm)
3.81
Work Material
M (stainless )
Material
US735
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hastelloy other difficult-to-cut materials etc.
4
From Japan
On 2007-11-30 13:06:01
Why was it discontinued?
This review is about item#05335671.