Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160404

Item.#
05336073
Mfr.#
TNMG160404
Package Qty.
1Box(10PC)
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
UTi20T
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimention D2 (phi mm)
3.81
Shape
60-degree equilateral triangle
Work Material
P(steel)/M(stainless )/K (cast iron)
Corner Radius Re (mm)
0.4
Holes With/Whithout
Available
Breaker
Entire circumference
Dimention D1 (phimm)
9.525
Type
Negative