Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160404

Item.#
05336125
Mfr.#
TNMG160404
Package Qty.
1Box(10PC)
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Negative
Material
NX2525
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimention D2 (phi mm)
3.81
Shape
60-degree equilateral triangle
Pricision
M
Corner Radius Re (mm)
0.4
Holes With/Whithout
Available
Breaker
Entire circumference
Dimention D1 (phimm)
9.525
Work Material
P(steel)/M(stainless )/K (cast iron)