Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160408R

5.00 (1)
Item.#
05336825
Mfr.#
TNGG160408R
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
3.81
Shape
60-degree equilateral triangle
Type
Negative
Holes With/Whithout
Available
Nose Radius r (mm)
0.8
Work Material
P(steel)/M(stainless )/K (cast iron)
Thickness (mm)
4.76
Material
UTi20T
TRUSCO Part Number
118-7597
Cutting Range
Medium cutting
Inscribed Circle Diameter (phi mm)
9.525
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2012-12-27 12:58:34
It is saved by the other makers indeed.
This review is about item#05337035.