|
Insert TNGG160408R
(1)
- Item.#
- 05336852
- Mfr.#
- TNGG160408R
- Package Qty.
- 1Box(10PC)
- Ship pack of
- 1
Item Feature
- Thickness (mm)
- 4.76
- Material
- NX2525
- TRUSCO Part Number
- 118-7562
- Cutting Range
- Medium cutting
- Inscribed Circle Diameter (phi mm)
- 9.525
- Work Material
- P (steel) / M (stainless) / K (cast iron)
- Shape
- 60degree equilateral triangle
- Type
- Negative
- Holes With/Whithout
- Available
- Nose Radius r (mm)
- 0.8
- Hole Diameter (phi mm)
- 3.81
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Electric Industries
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Metal Processing
From Japan
On 2012-12-27 12:58:34
It is saved by the other makers indeed.
Customers Who Bought This Item Also Bought