Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160408L

Item.#
05336922
Mfr.#
TNGG160408L
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
9.525
Shape
60degree equilateral triangle
Type
Negative
Application
Outer-diameter processing
Holes With/Whithout
Available
Dimension D2 (mm)
3.81
Pricision
G
Material
NX2525
Dimensions Re (mm)
0.8
Dimensions S1 (mm)
4.76
Breaker
L
Work Material
P (steel) / M (stainless) / K (cast iron)