Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160408L

Item.#
05336931
Mfr.#
TNGG160408L
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pricision
G
Cutting Range
Medium cutting
Application
Medium cutting
Holes With/Whithout
Yes
Dimension D2 (mm)
3.81
Work Material
Cemented carbide: cast iron, non-ferrous metal
Material
HTi10
Dimensions Re (mm)
0.8
Dimensions S1 (mm)
4.76
Breaker
L
Dimension D1 (mm)
9.525