Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160404R

5.00 (1)
Item.#
05336992
Mfr.#
TNGG160404R
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
3.81
Dimensions Re (mm)
0.4
Dimensions S1 (mm)
4.76
Dimension D2 (mm)
3.81
Dimension D1 (mm)
9.525
Holes With/Whithout
Available
Work Material
P(steel)/M(stainless )/K (cast iron)
Thickness (mm)
4.76
Shape
60-degree equilateral triangle
Material
UTi20T
Type
Negative
TRUSCO Part Number
118-7473
Cutting Range
Medium cutting
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2012-12-27 12:58:34
It is saved by the other makers indeed.
This review is about item#05337035.