Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160404R

5.00 (1)
Item.#
05337044
Mfr.#
TNGG160404R
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Yes
Material
HTi10
Corner Radius Re (mm)
0.4
Breaker
R
Dimention D1 (phimm)
9.525
Shape
60degree equilateral triangle
Cutting Range
Medium cutting
Type
Negative
Dimensions S1 (mm)
4.76
Dimention D2 (phi mm)
3.81
Work Material
K (cast iron) / N (non-ferrous metals)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of press dies (hardened steel).
5
From Japan
On 2016-06-08 19:04:44
Lathe machining is used not for core business but for repair. Until now, I was using UTi 20T recommended for a tool store. I chose by looking at the catalog of monotarou (choice of chip material by cutting material) which was missing chips soon. Usage result It was able to be sharpened smoothly, as it is scraping raw steels.
This review is about item#06213401.