Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160404L

Item.#
05337096
Mfr.#
TNGG160404L
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
4.76
Shape
60degree equilateral triangle
Cutting Range
Medium cutting
Dimensions Re (mm)
0.4
Holes With/Whithout
Available
Material
UTi20T
Type
Negative
Work Material
P (steel) / M (stainless) / K (cast iron)