Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160404L

Item.#
05337132
Mfr.#
TNGG160404L
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
60-degree equilateral triangle
Material
NX2525
Type
Negative
Dimensions S1 (mm)
4.76
Work Material
P(steel)/M(stainless )/K (cast iron)
TRUSCO Part Number
118-7503
Cutting Range
Medium cutting
Dimensions Re (mm)
0.4
Holes With/Whithout
Available