Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160404L

Item.#
05337141
Mfr.#
TNGG160404L
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
4.76
Breaker
L
Dimention D2 (phi mm)
3.81
Material
HTi10
Work Material
K (cast iron) / N (non-ferrous metals)
Holes With/Whithout
Yes
Corner Radius Re (mm)
0.4
Dimention D1 (phimm)
9.525
Cutting Range
Medium cutting