Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160402R

5.00 (1)
Item.#
05337184
Mfr.#
TNGG160402R
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Thickness (mm)
4.76
Shape
60-degree equilateral triangle
Material
UTi20T
Type
Negative
TRUSCO Part Number
118-7422
Work Material
P(steel)/M(stainless )/K (cast iron)
Hole Diameter (phi mm)
3.81
Dimensions Re (mm)
0.2
Dimensions S1 (mm)
4.76
Dimension D2 (mm)
3.81
Dimension D1 (mm)
9.525
Holes With/Whithout
Available
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2012-12-27 12:58:34
It is saved by the other makers indeed.
This review is about item#05337035.