Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160402R

5.00 (1)
Item.#
05337227
Mfr.#
TNGG160402R
Package Qty.
1Box(10PC)
Ship pack of
1
90.53 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
3.81
Dimensions Re (mm)
0.2
Dimensions S1 (mm)
4.76
Dimension D2 (mm)
3.81
Dimension D1 (mm)
9.525
Holes With/Whithout
Available
Work Material
P (steel) / M (stainless) / K (cast iron)
Thickness (mm)
4.76
Shape
60degree equilateral triangle
Material
NX2525
Type
Negative
TRUSCO Part Number
168-1206
Cutting Range
Medium cutting
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2012-12-27 12:58:34
No middle people in other manufacturers, it will be saved.
This review is about item#05337035.