Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TEEN2204PETR1

Item.#
05337893
Mfr.#
TEEN2204PETR1
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.4
Edge Type
Chamfer honing
Dimension D1 (mm)
12.7
Work Material
P (steel) / M (stainless steel) / K (cast iron)
Dimensions S1 (mm)
4.76
Material
UTi20T
Pricision
C