Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN2204PETR1

Item.#
05337927
Mfr.#
TEEN2204PETR1
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.4
Edge Type
Chamfer honing
Dimensions Re (mm)
1.0
Relief Angle (degree)
20
Compatible
Cutter: NSE400, SE400
Work Material
Steel, stainless steel
Dimensions S1 (mm)
4.76
Material
NX4545
Holes With/Whithout
None
Dimention D1 (phimm)
12.7
Pricision
E