Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN2204PESR1

Item.#
05337963
Mfr.#
TEEN2204PESR1
Package Qty.
1Box(10PC)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.94
Holes With/Whithout
Without
Edge Type
Combination Honing
Pricision
E
Material
F7030
Dimensions S1 (mm)
4.76
Relief Angle (degree)
20
Dimention D1 (phimm)
12.7
Work Material
Steel, stainless steel
Compatible
Cutter: NSE400, SE400