Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TEEN1603PETR1

Item.#
05338006
Mfr.#
TEEN1603PETR1
Package Qty.
1Box(10PC)
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.4
Relief Angle (degree)
20
Thickness (mm)
3.175
Shape
60-degree equilateral triangle
Corner Radius (mm)
0.4
Inscribed Circle Diameter (phi mm)
9.525
Holes With/Whithout
Without
Material
UTi20T