Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TEEN1603PETR1

Item.#
05338033
Mfr.#
TEEN1603PETR1
Package Qty.
1Box(10PC)
Ship pack of
1
82.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.4
Relief Angle (degree)
20
Thickness (mm)
3.175
Shape
60degree equilateral triangle
Work Material
P (steel) / M (stainless steel)
Corner Radius (mm)
0.4
Inscribed Circle Diameter (phi mm)
9.525
Holes With/Whithout
None
Material
NX4545