Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert TEEN1603PETR1

Item.#
05338042
Mfr.#
TEEN1603PETR1
Package Qty.
1Box(10PC)
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.4
Relief Angle (degree)
20
Thickness (mm)
3.175
Holes With/Whithout
Without
Corner Radius (mm)
0.4
Inscribed Circle Diameter (phi mm)
9.525
Material
NX2525
Shape
60-degree equilateral triangle