Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TCMT16T308

Item.#
05338261
Mfr.#
TCMT16T308
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.8
Dimension D2 (mm)
4.4
Material
UTi20T
Application
Outer-diameter processing
Dimensions S1 (mm)
3.97
Dimension D1 (mm)
9.525
TRUSCO Part Number
118-7104