Buy more than* S$200* and get FREE SHIPPING

  • Chip TCMT
  • Chip TCMT
  • Chip TCMT

Chip TCMT TCMT16T304

Item.#
05338347
Mfr.#
TCMT16T304
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Radius (mm)
0.4
Cutting Range
Medium cutting
Work Material
Steel, stainless steel, cast iron
Shape
Equilateral triangle 60 deg
Type
Positive
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
3.97
Material
UTi20T
Dimensions S1 (mm)
3.97
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Holes With/Whithout
Yes
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Dimention D2 (phi mm)
4.4
Dimention D1 (phimm)
9.525
2015 Trusco Published Pages
1 0657
Corner Radius Re (mm)
0.4
2014 TRUSCO Published Page
1-0610
Tip Breaker
One side
TRUSCO Part Number
118-7058
Hole Shape
Some cylindrical bore single-sided 40 deg over 60 deg