Buy more than* S$200* and get FREE SHIPPING

  • Turning insert

Turning insert SPMN120308

Item.#
05339713
Mfr.#
SPMN120308
Package Qty.
1Box(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Nose Radius r (mm)
0.8
Inscribed Circle Diameter (phi mm)
12.7
2014 TRUSCO Published Page
1-0606
Material
HTi10
Relief Angle (degree)
11
Thickness (mm)
3.18
Holes With/Whithout
None
TRUSCO Part Number
118-6744