Buy more than* S$200* and get FREE SHIPPING

  • Point
  • Point
  • Point

Point SNMG120408-MS

Item.#
05341971
Mfr.#
SNMG120408-MS
Package Qty.
1Box(10PC)
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
US7020
TRUSCO Part Number
167-0603
Dimensions S1 (mm)
4.76
Dimention D2 (phi mm)
5.16
Work Material
Stainless steel
Type
Negative
Corner Radius Re (mm)
0.8
Holes With/Whithout
Available
Dimention D1 (phimm)
12.7
Shape
90-degree squareuare