Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert SNMG120408

Item.#
05342233
Mfr.#
SNMG120408
Package Qty.
1Box(10PC)
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
12.7
TRUSCO Part Number
118-1271
Dimensions Re (mm)
0.8
Dimension D2 (mm)
5.16
Material
UTi20T
Application
Medium cutting
Dimensions S1 (mm)
4.76