Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SNMG120408

Item.#
05342321
Mfr.#
SNMG120408
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
12.7
2014 TRUSCO Published Page
1-0605
Material
NX2525
TRUSCO Part Number
118-1254
Dimention D2 (phi mm)
5.16
Work Material
Steel, stainless steel, cast iron
Dimensions S1 (mm)
4.76
Corner Radius Re (mm)
0.8
Holes With/Whithout
Yes