Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SNMG090308

Item.#
05342583
Mfr.#
SNMG090308
Package Qty.
1Box(10PC)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
90-degree squareuare
Type
Negative
Corner Radius Re (mm)
0.8
Holes With/Whithout
Available
Dimention D1 (phimm)
9.525
Material
UTi20T
TRUSCO Part Number
118-1149
Dimensions S1 (mm)
3.18
Dimention D2 (phi mm)
3.81
Work Material
Steel, stainless steel, cast iron