Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert
  • Insert
  • Insert

Insert SEKN1203AFTN1

5.00 (1)
Item.#
05344166
Mfr.#
SEKN1203AFTN1
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.4
Holes With/Whithout
Without
Edge Type
Chamfer honing
Pricision
K
Shape
90-degree squareuare
TRUSCO Part Number
151-1416
Dimensions S1 (mm)
3.18
Relief Angle (degree)
20
Dimention D1 (phimm)
12.7
Work Material
P(steel)/M(stainless steel)/K (cast iron)
Material
UTi20T
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of canned goods
5
From Japan
On 2016-04-04 19:54:58
It is durable and the processing speed is fast, but it becomes rash when it becomes a difficult material (No Д `)
This review is about item#05344166.