Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert SEEN1203AFSN1

Item.#
05344762
Mfr.#
SEEN1203AFSN1
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
1.0
Dimensions S1 (mm)
3.18
Material
F7030
Dimensions F1 (mm)
1.4
Dimension D1 (mm)
12.7
TRUSCO Part Number
155-9893