Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert SDKN1203AEN

Item.#
05345322
Mfr.#
SDKN1203AEN
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.2
Dimension D1 (mm)
12.7
TRUSCO Part Number
151-1262
Work Material
P (steel) / M (stainless) / K (cast iron)
Dimensions S1 (mm)
3.18
Pricision
K
Material
NX2525